




€3.63/ pieceexcl. VAT
€4.39incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAV-R |
Designation | MAV12ZLR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | G 1/4" |
d3 | 18.8 mm |
dy | 4 mm |
h | 4.6 mm |
i | 14.5 mm |
l2 | 8.5 mm |
lg | 30 mm |
SW1 | 19 mm |
€1.86/ pieceexcl. VAT
€2.25incl. VAT
165 In stock - Estimated delivery date 10/11/2026