




€393.06/ pieceexcl. VAT
€475.60incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-VRPT |
Material | Steel |
Load class (DIN 2353) | L |
Pipe size in mm | 6 |
d1 | 6 mm |
d3 | M 12x1.5 |
SW1 | 10 mm |