




€143.80/ pieceexcl. VAT
€174.00incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-CRPT-MT-RFID |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 20 |
d1 | 20 mm |