VOSS

VOSS Pre-assembly stud with RFID TD-CRPT-S12-LG43,5-MT-RFID

  • ERIKS:13788285
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Type 90 Comfort

Universal-Vormontagestutzen mit RFID.
Save to list

€125.72/ pieceexcl. VAT

€152.12incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-MT-RFID
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
12
d1
12 mm