VOSS

VOSS Pre-assembly stud with RFID TD-CRPT-L18-MT-PM-RFID

  • ERIKS:13788279
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Type 90 Comfort

Universal-Vormontagestutzen mit RFID.
Save to list

€506.91/ pieceexcl. VAT

€613.36incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-MT-RFID
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
18
d1
18 mm