




€600.76/ pieceexcl. VAT
€726.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-VRPT |
Material | Steel |
Load class (DIN 2353) | L |
Pipe size in mm | 35 |
d1 | 35 mm |
d3 | M 45x2 |
SW1 | 36 mm |