VOSS

VOSS Pre-assembly stud TD-CRPT-S16-PA

  • ERIKS:13788214
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Type 80 N2
Universal manual pre-assembly stud/mandrel
Save to list

€103.05/ pieceexcl. VAT

€124.69incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-PA
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
16
d1
16 mm