VOSS

VOSS Pre-assembly stud TD-CRPT-L8-PA-SV

  • ERIKS:14990534
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Type 80 N2
Universal manual pre-assembly stud/mandrel
Save to list

€155.79/ pieceexcl. VAT

€188.51incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-PA
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
8
d1
8 mm