VOSS

VOSS Pre-assembly stud TD-CRPT-L18-PA-SV

  • ERIKS:13788187
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Type 80 N2
Universal manual pre-assembly stud/mandrel
Save to list

€176.39/ pieceexcl. VAT

€213.43incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-PA
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
18
d1
18 mm