VOSS

VOSS Pre-assembly stud TD-CRPT-L15-MT-PM

  • ERIKS:13788267
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Type 80 N3
Type 90 Basic II

Universal-Vormontagestutzen.
Save to list

€359.51/ pieceexcl. VAT

€435.01incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-MT
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
15
d1
15 mm