VOSS

VOSS Pre-assembly stud TD-CRPT-L10-PA-SV

  • ERIKS:14990495
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Type 80 N2
Universal manual pre-assembly stud/mandrel
Save to list

€113.86/ pieceexcl. VAT

€137.77incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-PA
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
10
d1
10 mm