VOSS

VOSS Pre-assembly stud TD-BV10PT-S12x2-PA

  • ERIKS:14990430
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for BV-10 flared coned assembly.
Type 80 N
Type 80 N2
Save to list

€174.96/ pieceexcl. VAT

€211.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-BV10PT-PA
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
12
d3
6.5 mm