




€11.12/ pieceexcl. VAT
€13.46incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 630 bar |
Material | Steel |
Connections | 8S |
Seal material | NBR |
€16.87/ pieceexcl. VAT
€20.41incl. VAT
Estimated delivery date - 24/11/2026