




€35.54/ pieceexcl. VAT
€43.00incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Connections | 20S |
Seal material | NBR |
€55.75/ pieceexcl. VAT
€67.46incl. VAT
Estimated delivery date - 25/11/2026