




€22.01/ pieceexcl. VAT
€26.63incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Connections | 16S |
Seal material | NBR |
€34.42/ pieceexcl. VAT
€41.65incl. VAT
Estimated delivery date - 25/11/2026