




€13.34/ pieceexcl. VAT
€16.14incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 630 bar |
Material | Steel |
Connections | 10S |
Seal material | NBR |
€20.19/ pieceexcl. VAT
€24.43incl. VAT
Estimated delivery date - 09/04/2027