




€8.36/ pieceexcl. VAT
€10.12incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 6L |
Seal material | NBR |
€12.23/ pieceexcl. VAT
€14.80incl. VAT
Estimated delivery date - 24/11/2026