




€48.81/ pieceexcl. VAT
€59.06incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 100 bar |
Material | Steel |
Connections | 28L |
Seal material | NBR |
€76.90/ pieceexcl. VAT
€93.05incl. VAT
Estimated delivery date - 25/11/2026