




€55.70/ pieceexcl. VAT
€67.40incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 6 bar |
Max. operating pressure | 100 bar |
Material | Steel |
Connections | 28L |
Seal material | NBR |