




€34.58/ pieceexcl. VAT
€41.84incl. VAT
29 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 160 bar |
Material | Steel |
Connections | 22L |
Seal material | NBR |