




€21.79/ pieceexcl. VAT
€26.37incl. VAT
17 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 160 bar |
Material | Steel |
Connections | 18L |
Seal material | NBR |
€33.97/ pieceexcl. VAT
€41.10incl. VAT
Estimated delivery date - 24/11/2026