




€16.71/ pieceexcl. VAT
€20.22incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 15L |
Seal material | NBR |
€25.45/ pieceexcl. VAT
€30.79incl. VAT
Estimated delivery date - 25/11/2026