




€12.61/ pieceexcl. VAT
€15.26incl. VAT
27 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 12L |
Seal material | NBR |
€19.57/ pieceexcl. VAT
€23.68incl. VAT
Estimated delivery date - 27/11/2026