




€18.17/ pieceexcl. VAT
€21.99incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VNRO |
Version | Inline mounting |
Opening pressure | 6 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 12L |
Seal material | NBR |