VOSS

VOSS Manual pre-assembly stud TD-VRPT-S30-M-PM

  • ERIKS:14990778
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies

VOSSRing Manual pre-assembly stud

VOSSRing Pre-assembly stud
Type 80 N3
Type 90 Basic II
Type 90 Comfort
Save to list

€528.48/ pieceexcl. VAT

€639.46incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-VRPT
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
30
d1
30 mm
d3
M 42x2
SW1
36 mm