VOSS

VOSS Manual pre-assembly stud TD-CRPT-S6-M-PM

  • ERIKS:14990570
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Universal manual pre-assembly stud/mandrel
Save to list

€329.55/ pieceexcl. VAT

€398.76incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-M
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
6
d1
6 mm
d3
M 14x1.5
SW1
12 mm