VOSS

VOSS Manual pre-assembly stud TD-CRPT-S16-M-PM

  • ERIKS:14990556
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Universal manual pre-assembly stud/mandrel
Save to list

€379.89/ pieceexcl. VAT

€459.67incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-M
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
16
d1
16 mm
d3
M 24x1.5
SW1
22 mm