VOSS

VOSS Manual pre-assembly stud TD-CRPT-S10-M

  • ERIKS:957518
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Universal manual pre-assembly stud/mandrel
Save to list

€67.11/ pieceexcl. VAT

€81.20incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-M
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
10
d1
10 mm
d3
M 18x1.5
SW1
17 mm