




€47.93/ pieceexcl. VAT
€58.00incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-CRPT-M |
Material | Steel |
Load class (DIN 2353) | LL |
Pipe size in mm | 6 |
d1 | 4 mm |
d3 | M 8x1 |
SW1 | 7 mm |