VOSS

VOSS Manual pre-assembly stud TD-CRPT-L10-M-PM

  • ERIKS:14990491
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for cutting ring assemblies
Universal manual pre-assembly stud/mandrel
Save to list

€329.55/ pieceexcl. VAT

€398.76incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-CRPT-M
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
10
d1
10 mm
d3
M 16x1.5
SW1
14 mm