




€3.18/ pieceexcl. VAT
€3.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-M-keg. |
Designation | WE04LLM6X1X |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 4LL - M8x1.0 |
Connection 2 | External thread |
Connection size 2 | M 6x1 con. |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 4 mm |
d2 | M 6x1 |
dx | 2.5 mm |
dy | 3 mm |
i | 6 mm |
l2 | 11 mm |
lg | 17 mm |
lg2 | 15 mm |
SW2 | 9 mm |
€0.16/ pieceexcl. VAT
€0.19incl. VAT
37 In stock - Estimated delivery date 09/11/2026€0.18/ pieceexcl. VAT
€0.22incl. VAT
93 In stock - Estimated delivery date 09/11/2026