




€3.99/ pieceexcl. VAT
€4.83incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE08SR1/4 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PB 630 |
d1 | 8 mm |
d2 | R 1/4" |
dx | 5 mm |
dy | 5 mm |
i | 6.2 mm |
l2 | 17 mm |
lg | 27 mm |
lg2 | 24 mm |
SW2 | 17 mm |
€3.33/ pieceexcl. VAT
€4.03incl. VAT
2 In stock - Estimated delivery date 09/11/2026