




€4.16/ pieceexcl. VAT
€5.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-M-keg. |
Designation | WE06SM12x1.5 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 con. |
Port seal | Tapered thread |
Nominal pressure | PB 630 |
d1 | 6 mm |
d2 | M 12x1.5 |
dx | 4 mm |
dy | 4 mm |
i | 12 mm |
l2 | 16 mm |
lg | 26 mm |
lg2 | 23 mm |
SW2 | 12 mm |