




€19.87/ pieceexcl. VAT
€24.04incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE25S1NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 25 mm |
d2 | 1" NPT |
dx | 20 mm |
dy | 20 mm |
i | 20.6 mm |
l2 | 30 mm |
lg | 49 mm |
lg2 | 42 mm |
SW2 | 36 mm |
€16.13/ pieceexcl. VAT
€19.52incl. VAT
Estimated delivery date - 09/12/2026