




€12.87/ pieceexcl. VAT
€15.57incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE20S3/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 20 mm |
d2 | 3/4" NPT |
dx | 16 mm |
dy | 16 mm |
i | 13.9 mm |
l2 | 26.5 mm |
lg | 42 mm |
lg2 | 37 mm |
SW2 | 27 mm |
€10.42/ pieceexcl. VAT
€12.61incl. VAT
Estimated delivery date - 09/12/2026