




€9.29/ pieceexcl. VAT
€11.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE16S1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 16 mm |
d2 | 1/2" NPT |
dx | 12 mm |
dy | 12 mm |
i | 16.2 mm |
l2 | 24.5 mm |
lg | 36 mm |
lg2 | 33 mm |
SW2 | 24 mm |
€7.81/ pieceexcl. VAT
€9.45incl. VAT
Estimated delivery date - 09/12/2026