




€12.80/ pieceexcl. VAT
€15.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE14SR3/8 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PB 630 |
d1 | 14 mm |
d2 | R 3/8" |
dx | 8 mm |
dy | 10 mm |
i | 9.3 mm |
l2 | 22 mm |
lg | 30 mm |
lg2 | 30 mm |
SW2 | 19 mm |
€12.39/ pieceexcl. VAT
€14.99incl. VAT
12 In stock - Estimated delivery date 06/11/2026