




€7.82/ pieceexcl. VAT
€9.46incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE14SR1/2 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PB 630 |
d1 | 14 mm |
d2 | R 1/2" |
dx | 10 mm |
dy | 10 mm |
i | 10.4 mm |
l2 | 22 mm |
lg | 32 mm |
lg2 | 30 mm |
SW2 | 19 mm |
€6.49/ pieceexcl. VAT
€7.85incl. VAT
Estimated delivery date - 09/12/2026