




€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE12S3/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN630 |
d1 | 12 mm |
d2 | 3/8" NPT |
dx | 8 mm |
dy | 8 mm |
i | 10.4 mm |
l2 | 21.5 mm |
lg | 29 mm |
lg2 | 29 mm |
SW2 | 22 mm |