




€4.59/ pieceexcl. VAT
€5.55incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE08LL1/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 8 mm |
d2 | 1/8" NPT |
dx | 6 mm |
dy | 6 mm |
i | 6.7 mm |
l2 | 11.5 mm |
lg | 20 mm |
lg2 | 17 mm |
SW2 | 12 mm |
€4.22/ pieceexcl. VAT
€5.11incl. VAT
Estimated delivery date - 08/01/2027