




€2.90/ pieceexcl. VAT
€3.51incl. VAT
99 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE06LLR1/8 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6LL - M10x1.0 |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 6 mm |
d2 | R 1/8" |
dx | 4.5 mm |
dy | 4.5 mm |
i | 6.2 mm |
l2 | 9.5 mm |
lg | 17 mm |
lg2 | 15 mm |
SW2 | 11 mm |
€2.29/ pieceexcl. VAT
€2.77incl. VAT
60 In stock - Estimated delivery date 09/11/2026