




€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-M-keg. |
Designation | WE06LLM8x1 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6LL - M10x1.0 |
Connection 2 | External thread |
Connection size 2 | M 8x1 con. |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 6 mm |
d2 | M 8x1 |
dx | 3.5 mm |
dy | 4.5 mm |
i | 6 mm |
l2 | 9.5 mm |
lg | 17 mm |
lg2 | 15 mm |
SW2 | 11 mm |
€5.26/ pieceexcl. VAT
€6.36incl. VAT
4 In stock - Estimated delivery date 09/11/2026