




€5.38/ pieceexcl. VAT
€6.51incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE06L1/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | 1/4" NPT |
dx | 4 mm |
dy | 4 mm |
i | 10.2 mm |
l2 | 14 mm |
lg | 26 mm |
lg2 | 21 mm |
SW2 | 14 mm |