




€3.51/ pieceexcl. VAT
€4.25incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-M-keg. |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | M 10x1 |
dx | 4 mm |
dy | 4 mm |
i | 9 mm |
l2 | 12 mm |
lg | 20 mm |
lg2 | 19 mm |
SW2 | 12 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
7 In stock - Estimated delivery date 09/11/2026