




€44.53/ pieceexcl. VAT
€53.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE42L1.1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 42 mm |
d2 | 1.1/2" NPT |
dx | 36 mm |
dy | 36 mm |
i | 18.4 mm |
l2 | 40 mm |
lg | 61 mm |
lg2 | 51 mm |
SW2 | 50 mm |
€38.54/ pieceexcl. VAT
€46.63incl. VAT
Estimated delivery date - 11/12/2026