




€28.90/ pieceexcl. VAT
€34.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE35L1.1/4 NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 35 mm |
d2 | 1.1/4" NPT |
dx | 30 mm |
dy | 30 mm |
i | 21.2 mm |
l2 | 34.5 mm |
lg | 54 mm |
lg2 | 45 mm |
SW2 | 41 mm |