




€19.25/ pieceexcl. VAT
€23.29incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE28L1NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" NPT |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 28 mm |
d2 | 1" NPT |
dx | 23 mm |
dy | 24 mm |
i | 20.6 mm |
l2 | 30.5 mm |
lg | 48 mm |
lg2 | 38 mm |
SW2 | 36 mm |
€15.94/ pieceexcl. VAT
€19.29incl. VAT
Estimated delivery date - 10/12/2026