




€22.08/ pieceexcl. VAT
€26.72incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE22LR3/4 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 22 mm |
d2 | R 3/4" |
dx | 18 mm |
dy | 19 mm |
i | 12.4 mm |
l2 | 27.5 mm |
lg | 42 mm |
lg2 | 35 mm |
SW2 | 27 mm |
€20.54/ pieceexcl. VAT
€24.85incl. VAT
8 In stock - Estimated delivery date 09/11/2026