




€16.73/ pieceexcl. VAT
€20.24incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE18LR3/4KEG |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN160 |
d1 | 18 mm |
d2 | R 3/4" |
dx | 18 mm |
dy | 15 mm |
i | 12.4 mm |
l2 | 27.5 mm |
lg | 42 mm |
lg2 | 35 mm |
SW2 | 27 mm |
€15.23/ pieceexcl. VAT
€18.43incl. VAT
Estimated delivery date - 18/12/2026