




€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 18 mm |
d2 | R 1/2" |
dx | 14 mm |
dy | 15 mm |
i | 14 mm |
l2 | 23.5 mm |
lg | 36 mm |
lg2 | 31 mm |
SW2 | 24 mm |
€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 13/11/2026